Beli black decker matrix di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BLACK+DECKER Cordless Hammer Drill Multi EVO 6 Heads Kit (Mesin Bor Beton Baterai)Deskripsi:Black+Decker Multi Evo 6 Heads Kit (EVO185K6-B1)Multi-function drill set consisting of 6 types of functions that can be replaced easily. The 6 types of functions are hammer drill/wall drill, functioned for screwdrivers, drilling on wood, metal to walls; Circular saw is used to make straight wood cuts; The jigsaw is used for sawing wood, metal and plastic with a T-shank eye; Oscillation Head used for sanding and cutting wood, plastic, plaster and used for scraping small surfaces; Routers function to make holes in wood and decorate/profile wood; Sanders/sanders are used to sand wood, metal, plastic and painted surfaces.Set Content :1 x Unit 20V Cordless,1 x Hammer Drill head,1 x Jigsaw Head,1 x Router Head,1 x Triangular Sander,1 x Circular saw,1 x Oscillating Tool,1 x charger 400 mA,1 x baterai 20 V,1 x Jigsaw blade T-shank,1 x universal adaptor for oscillating tool,1 x Multi blade for oscillating tool,1 x sander trapesium for oscillating tool,1 x sheet 60 grit sandpaper,1 x sheet 240 grit sandpaper,1 x double ended bit,6 x Sander sheet trapezium,1 x L hex key,1 x Blade 3 3/8inch 24T, Trim saw EVO,1 x Soft bagatribut:
- Power (V): 20
- Battery Voltage (V): 20
- BLACK+DECKER Spare Part Mesin MultifungsiDeskripsi:3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
- TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Battery (V): 20 x2
- Material: Plastic and Iron
- Size (inch): 1/2
- Use for: Opening & tightening bolts with high torque
- Voltage (V): 20
- BLACK+DECKER Cordless Hammer Drill New EVO with 3 HeadsDeskripsi:Black+Decker Multi Evo 3 Heads Kit (EVO185B1-B1)Is the perfect starter kit for DIY-ers, with a head that can be changed quickly & easily. Has a powerful 20V motor to complete DIY activities and a Lithium Ion battery that lasts up to 18 months.Set Content :- Jigsaw- Hammer drill- Sander headatribut:
- Power (V): 20
- BLACK+DECKER Kepala Gergaji Bundaratribut:
- Rotation Speed (rpm): 0-3400
- Inner Diameter (mm): 15
- Maximum Cutting Depth (mm): 21
- BLACK+DECKER Cordless Combo Kit 4in1 GoPAKatribut:
- Battery Platform: 12V GoPAK Lithium
- Impact (bpm): 20 250
- Max. Drill Capacity (mm): 40476 (steel/wood/masonry)
- Maximum Torque (N m): 17.5/40
- No Load Speed (rpm): 0-350/1350
- BLACK+DECKER Jigsaw Head (Kepala Mesin Jigsaw)Deskripsi:- Pruning blade- Woodworking reciprocating blade(10TPI)- Metalworking reciprocating blade(18TPI)
- TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)Deskripsi:TEKIRO Wrench, Box End-Sunk Panel Set (TEKIRO Kunci Ring Sunk Panel Set) with
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Gunnebo Hose Firebreak Coupling (Selang Pemadam Kebakaran)Deskripsi:Selang pemadam FIREBREAK terbuat dari 100% benang sintetis polyester, anyaman berkesinambungan (sebagai penguat). Jaket ditanam dalam karet dengan sistem vulkanisasi yang kompak. Lining dan pembukus terbuat dari bahan berkualitas tinggi dari bahan karet sintetis khusus berbahan dasar nitrile/PVC, menembus anyaman, sangat halus dalam pengerjaan untuk meminimalkan gaya gesek yang timbul.atribut:
- Working Pressure (Bar): 22.5
- Folding Pressure (bar): 37
- Breaking Pressure (bar): 60
- Hose Diameter (mm): 19 to 150
- Hose Standard: Approval BS 6391 Type-3, prEN 1924 Class 4, MED 96/98/EC, Lloyd's Register of Shipping Maritime and Coastguard Agency, NFPA 1961, Lab PMK
- Temperature Range (°C): -30 to +80
- Non Brand Wheel Chock Triangle (Pengganjal Ban)atribut:
- Size: L
- Material: Rubber
- Dimensions (cm): 25x25x18
- Mitutoyo Holtest Analog Mikrometer Internal Tiga Titik Metrik Non Pin (Pengukur Diameter Dalam Analog)Deskripsi:The Mitutoyo mechanical Holtest internal micrometer features three alloy steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. A hardened steel spindle with a carbide ball and cone with a carbide pin ensure accuracy and durability when extending and retracting the anvils. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Graduation (mm): 0.005
- Contact point: Alloy Steel
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
Daftar Harga black decker matrix Terbaru October 2026
| BLACK+DECKER Cordless Hammer Drill Multi EVO 6 Heads Kit (Mesin Bor Beton Baterai) | Rp6.299.900 |
| BLACK+DECKER Spare Part Mesin Multifungsi | Rp989.900 |
| BLACK+DECKER Cordless Drill Driver (Mesin Bor Baterai) | Rp669.900 |
| TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp2.999.900 |
| BLACK+DECKER Cordless Hammer Drill New EVO with 3 Heads | Rp3.199.900 |
| BLACK+DECKER Lithium-ion Battery | Rp439.900 |
| BLACK+DECKER Hammer Drill (Mesin Bor Listrik) | Rp579.900 |
| BLACK+DECKER Kepala Gergaji Bundar | Rp609.900 |
| BLACK+DECKER Cordless Combo Kit 4in1 GoPAK | Rp2.899.900 |
| BLACK+DECKER Jigsaw Head (Kepala Mesin Jigsaw) | Rp429.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/cbP107038443-1.jpg)

/ouP104800894-1.jpg)
/ecP111254516-1.jpg)


/g7P104801583-1.jpg)


/32P105541110-1.jpg)
/8tP101000317-2.jpg)
/qsP104800964-6.jpg)
/3cP104062120-2.jpg)
/2hP101003089-2.jpg)
/P102947748-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Gunnebo%20Hose%20Firebreak%20Coupling%20(Selang%20Pemadam%20Kebakaran)/p9P108106909-1.jpg)
/24P103999076-1.jpg)
/itP103952677-8.jpg)
%20Digital%20Tipe%20Hall/Mitutoyo%20Holtest%20Analog%20Mikrometer%20Internal%20Tiga%20Titik%20Metrik%20Non%20Pin%20(Pengukur%20Diameter%20Dalam%20Analog)/8wP106107320-7.jpg)
%20ZH%20Series/P103051710-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)